Shop All Chafers
Spring Usa
Round Drop-In Roll-Top Chafer, SS/Gold
Mfr # 2547-697/35
Zoro # G8145182
product price: $2,071.99
/ea
Free Shipping & Returns
$2,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 13 3/4 x 8 7/8 in
- Material Stainless Steel
- Includes Electric Heating
- Product Type Rectangular Chafer
- Color Silver/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2547-697/35
- Zoro # G8145182
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 13 3/4 x 8 7/8 in |
Overall Diameter | 13 3/4 in |
Overall Height | 8 7/8 in |
Details
Item | Round Drop-In Roll-Top Chafer |
Material | Stainless Steel |
Includes | Electric Heating |
Product Type | Rectangular Chafer |
Color | Silver/Gold |
NSF Certified | No |
Capacity | 8 qt |
Dishwasher Safe | No |
Lid Attachment | Roll-Top |
Description
Round Drop-In Roll-Top Chafer, Includes Electric Heating, Overall Dimensions 13 3/4 x 8 7/8 in, Product Type Rectangular Chafer, Material Stainless Steel, Capacity 8 qt, Color Silver/Gold, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter 13 3/4 in, Overall Height 8 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Handle & Screws- Blk (59194701)
- CRESTWARE Tong, Stainless Steel, 1 in. H (TNGIT7)
- GOLDEN GRAHAMS Golden Grahams Cereal Bars 1.42 oz., PK96 (16000-31913)
- HOUDINI Blue Silicone Ice Molds (H9-013501T)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- VOLLRATH Chafer, 9 Qt, 23 1/4 x 14 1/4 (99850)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- TABLECRAFT Fuel Server, Round, w/Window-Stand, 4 qt. (CW40177)
- Spring Usa Chafers