Shop All Chafers
Spring Usa
Round Drop-In Roll-Top Chafer
Mfr # 2547-6/35
Zoro # G7875463
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 13 3/4 x 8 7/8 in
- Material Stainless Steel
- Includes Electric Heating
- Product Type Rectangular Chafer
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2547-6/35
- Zoro # G7875463
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 13 3/4 x 8 7/8 in |
Overall Height | 8 7/8 in |
Overall Diameter | 13 3/4 in |
Details
Item | Round Drop-In Roll-Top Chafer |
Material | Stainless Steel |
Includes | Electric Heating |
Product Type | Rectangular Chafer |
NSF Certified | Yes |
Lid Attachment | Roll-Top |
Color | Silver |
Capacity | 8 qt |
Dishwasher Safe | No |
Description
Round Drop-In Roll-Top Chafer, Includes Electric Heating, Overall Dimensions 13 3/4 x 8 7/8 in, Product Type Rectangular Chafer, Material Stainless Steel, Capacity 8 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter 13 3/4 in, Overall Height 8 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Nut, Hex Stand Off #6-32 (29263.0000)
- HEATCRAFT Access Panel, Refrigeration End (40880701)
- WELLS SAFETY THERMOSTAT KITW/ 2 SCREWS for Wells (WS50374)
- HATCO Warmer Element 120V 500W (R02.08.101.00)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- STERNOGRP Sterno, Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, 24PK (10364)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- Spring Usa Chafers