Shop All Chafers
Spring Usa
Rondo rect roll-top chafing dish
Mfr # 2509-6A
Zoro # G8463655
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 26 x 18 7/8 x 15 1/4 in
- Material Stainless Steel
- Includes Food Pan
- Product Type Full Size Chafer
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2509-6A
- Zoro # G8463655
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 26 x 18 7/8 x 15 1/4 in |
Overall Width | 18 7/8 in |
Overall Height | 15 1/4 in |
Overall Length | 26 in |
Details
Item | Roll-Top Chafer |
Material | Stainless Steel |
Includes | Food Pan |
Product Type | Full Size Chafer |
Color | Silver |
NSF Certified | Yes |
Capacity | 9.8 qt |
Dishwasher Safe | No |
Lid Attachment | Roll-Top |
Description
Roll-Top Chafer, Includes Food Pan, Overall Dimensions 26 x 18 7/8 x 15 1/4 in, Product Type Full Size Chafer, Material Stainless Steel, Capacity 9.8 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 15 1/4 in, Overall Length 26 in, Overall Width 18 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Valve Knob 1-1/4 D, Off-Pilot-On (P6071267)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- PERFECT SAMPLER Perfect Samplers Coffee Lovers Variety Pack -50 Count (WM-PS-CoffLove-50)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- STERNO Fuel Cartridge, PK12 (50162)
- TABLECRAFT Electric Chafer, w/Stand, Round, 4 qt. (CW40164)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- CRESTWARE Fuel Holder For Chafer (CHASFH)
- Spring Usa Chafers