Shop All Chafers
Spring Usa
Ring For Soup Tureen and 30cm Chafers
Mfr # 375-651/6
Zoro # G8206755
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11-7/8 in
- Material Stainless Steel
- NSF Certified No
- Overall Height 11 7/8 in
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 375-651/6
- Zoro # G8206755
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 11-7/8 in |
Overall Height | 11 7/8 in |
Overall Width | 11 7/8 in |
Details
Item | Soup Station Ring |
Material | Stainless Steel |
NSF Certified | No |
Dishwasher Safe | No |
Color | Silver |
Capacity | 6 qt |
Includes Handles | No |
Description
Soup Station Ring, Material Stainless Steel, Overall Height 11 7/8 in, Dishwasher Safe No, Includes Handles No, Color Silver, Product Type Soup Station Ring, Capacity 6 qt, Lid Attachment Not Applicable, Overall Width 11 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Salted Peanuts 2.5 oz Pegged (549751)
- BOARDWALK Translucent Plastic Cold Cups, Individually Wrapped, 9 oz, Polypropylene, PK1000, 1000PK (BWKWRAPCUP)
- HOBART Surface Heater - 240V/2Kw (00-421240-00002)
- CHAMPION DISHWASHER Thermostat 351, 1/4 X 2-1/2, 36 (109069)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- CRESTWARE Fuel Holder For Chafer (CHASFH)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- Spring Usa Chafers