Shop All Serving Utensils
Spring Usa
Pizza Server, SS, 14 In
Mfr # M3505-90
Zoro # G8083327
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-90
- Zoro # G8083327
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 14 in |
Utensil Width | 5 in |
Details
Item | Cake/Pie Server |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Gauge | 18/8 |
Product Type | Cake/Pie Server |
Description
Cake/Pie Server, NSF Certified No, Blade Material Stainless Steel, Product Type Cake/Pie Server, Blade Width 5 in, Color Silver, Handle Material Stainless Steel, Overall Length 14 in, Dishwasher Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUOVA SIMONELLI USA Electronic Box For Mythos 110V, #15030005 (15030005)
- HATCO Light Bulb Kit, 12Pk , 40W 250V (02.30.266.12)
- HEINZ Heinz Strawberry Jam .5 oz. Packet, PK200 (10013000540404)
- HOPKINS 10 Qt. Super Duty Drain Container (42001MIE)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- CARLISLE FOODSERVICE Portion Cup, 20 oz., Black, PK6 (49122-103)
- CRESTWARE Pro Perforated Basting Spoon, 15 in. L (SPP15)
- CARLISLE FOODSERVICE Container w/Blk Lid, 1 gal., PK2 (640000)
- VOLLRATH Squeeze Disher, 3.2 oz., SS, Ivory (47392)
- VOLLRATH Aluminum Scoop, 23 Oz Cap (46892)
- Spring Usa Serving Utensils