Shop All Serving Utensils
Spring Usa
Perforated Spadle, SS, 13 In
Mfr # M8484-P
Zoro # G8051653
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8484-P
- Zoro # G8051653
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 1/4 in |
Bowl Width | 2 1/4 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Bowl Material | Stainless Steel |
Product Type | Spadle |
Perforated/Solid | Perforated |
Coated Handle | No |
Description
Portion Controller, Capacity 4 oz, Perforated/Solid Perforated, Overall Length 13 in, Color Silver, Bowl Material Stainless Steel, Bowl Width 2 1/4 in, Coated Handle No, Handle Material Stainless Steel, Product Type Spadle, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bucket, Round, 83 fl. oz., Paper, PK100 (5T1-N0195)
- AMERICAN WEIGH SCALES American Weigh Scales AWS-600-BLK Pocket Digital Personal Nutrition Scale - Black (AWS-600-BLK)
- ALLPOINTS Nuts, Wire - Orange (100/Pkg) (281663)
- EATON BUSSMANN Fuse Elec Fast Act 5Acd2 (BP/GMA-5A)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- GOOD COOK Pasta Spn/Server Blk (25685)
- VOLLRATH Perforated Spoon, 11 In (46962)
- TABLECRAFT Stainless Steel Ladle, One-Piece, 8 oz (4708)
- DEXTER RUSSELL Hook, Node, 6 In Length (09173)
- TABLECRAFT Hgh Heat Spatula, Ntchd Slcne Blade, 16.4" (1864)
- MEPRA Mepra 105022003 Serving Set Fork Spoon & Ladle - Arte - 3 Piece (105022003)
- Spring Usa Serving Utensils