Shop All Serving Utensils
Spring Usa
Oval Utensil Rest, SS, 12 In
Mfr # M3557-28
Zoro # G8269204
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe Yes
- Color Silver
- Blade No
- Temp. Resistance (Deg. F) 410 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3557-28
- Zoro # G8269204
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length (In.) | 12 in |
Overall Height (In.) | 1/2 in |
Overall Width (In.) | 9 1/2 in |
Details
Item | Utensil Rest |
Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Blade | No |
Temp. Resistance (Deg. F) | 410 Degrees F |
Handle | No |
Gauge | 18/8 |
Maximum Temperature | 410 Degrees F |
Description
Utensil Rest, Overall Width 4 1/2 in, Overall Height 1 1/4 in, Gauge 18/10 ga, Maximum Temperature 410 Degrees F, Color Silver, Product Type Utensil Rest, Material Stainless Steel, Overall Length 12 in, Dishwasher Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Gasket, Rsvr Fitting To Housing (07064.0000)
- RUBBERMAID COMMERCIAL Rubbermaid 3306-00 Clear Plastic Box 5 Gallon 18 x 26 x 3-1/2 (FG330600CLR)
- BAKERS PRIDE ROTARY SWITCH for Bakers Pride (1300210)
- DELFIELD Hinge - Concealed (3237516)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- RACHAEL RAY Rachael Ray 46888 Stoneware EVOO Dispensing Bottle; Sea Salt Gray (46888)
- VOLLRATH Utility Tong, L 12 In (47113)
- TABLECRAFT Utility Tongs, Stainless Steel, 12", PK12 (2712)
- ALEGACY 13 in Solid Serving Spoon (2760)
- TABLECRAFT Cutting Board, Blue, .5" Thick, 12"X18" (CB1218BLA)
- TABLECRAFT Sngle Spoon Rest, Brushed SS, 8"X3.9"X1.6" (HB1)
- Spring Usa Serving Utensils