Shop All Serving Utensils
Spring Usa
Multi-Purpose Tongs, SS, 8-1/2 In, PK3
Mfr # 9082.3*3
Zoro # G8409947
product price: $91.49
/pk 3, $30.50/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe Yes
- Color Silver
- NSF Certified No
- Gauge 18/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9082.3*3
- Zoro # G8409947
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Width (In.) | 2 1/2 in |
Overall Length (In.) | 8 1/2 in |
Overall Height (In.) | 2 1/2 in |
Details
Item | Flat Tongs |
Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
NSF Certified | No |
Gauge | 18/8 |
Blade | No |
Handle | No |
Temp. Resistance (Deg. F) | 410 Degrees F |
Product Type | Flat Tongs |
Locking | No |
Maximum Temperature | 410 Degrees F |
Coated Handle | No |
Description
Flat Tongs, Gauge 2.25 ga, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 410 Degrees F, Overall Length 8 1/2 in, Overall Width 2 1/2 in, NSF Certified No, Color Silver, Blade Material Stainless Steel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk® PVC Food Wrap Film, 18" x 2000-ft. Roll (BWK7204)
- HAWTHORNE Coco Peat Mthr Erth1.5Cf (HGC714889)
- CLEVELAND Knob 1-1/8 D, Pointer (KE50569-1)
- TITAN TRAY MINI MAGNETIC (TL11195)
- JARWARE Regular Mouth Coffee Spoon Scoop & Lid (82655)
- CARLISLE FOODSERVICE Hinged Univ Lid w/Hndl/Notch, 1/3 Sz, PK6 (10279Z07)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- SAN JAMAR SCOOP ONLY LARGE 64-86 OZ- (SI9500)
- TABLECRAFT Potato Masher, 19 In (7319)
- 1947KITCHEN Ice cream Scooper with Grip Handle, 2PK (TI-PIEIS-2PK)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- Spring Usa Serving Utensils