Shop All Serving Utensils
Spring Usa
Multi-Purpose Tongs, SS, 10-1/2 In, PK3
Mfr # 9085.5*3
Zoro # G8389665
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe Yes
- Color Silver
- NSF Certified No
- Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 9085.5*3
- Zoro # G8389665
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Height (In.) | 2 1/2 in |
Overall Length (In.) | 10 1/2 in |
Overall Width (In.) | 2 1/2 in |
Details
Item | Flat Tongs |
Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
NSF Certified | No |
Handle | No |
Temp. Resistance (Deg. F) | 410 Degrees F |
Blade | No |
Gauge | 18/8 |
Product Type | Flat Tongs |
Coated Handle | No |
Locking | No |
Maximum Temperature | 410 Degrees F |
Description
Flat Tongs, Gauge 2.25 ga, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 410 Degrees F, Overall Length 10 1/2 in, Overall Width 2 1/2 in, NSF Certified No, Color Silver, Blade Material Stainless Steel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Toggle Switch 1/2 Dpdt (157000)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- FRANKE FOODSERVICE SYSTEM Defrost Sensor Cable 39In Etc (19000470)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- CARLISLE FOODSERVICE PourPlus Store N Pour Spout, 3.5", Assort (PS204AST00)
- KLEIN TOOLS Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2" (G7240)
- TABLECRAFT Stainless Steel Flat Tongs, 9.5" (4407)
- REMCO Hygienic Rake, White, Polypropylene (56915)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- TABLECRAFT Spice Spoon Set, Tad, Dash, Pinch, Smi, 4PCS (H723)
- Spring Usa Serving Utensils