Shop All Serving Utensils
Spring Usa
Ladle, SS, 12-1/2 In
Mfr # M3505-30
Zoro # G8447643
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-30
- Zoro # G8447643
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 12 1/2 in |
Utensil Width | 2 9/10 in |
Bowl Diameter | 2 7/8 in |
Details
Item | Ladle |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Finish | Unfinished |
Pour Spout | No |
Handle Coating | Uncoated |
Product Type | Ladle |
Description
Ladle, Overall Length 12 1/2 in, Material Stainless Steel, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 2 7/8 in, Capacity 4 oz, Color Silver, Pour Spout No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Thermostat, Ice Machine Bin For Hoshizaki, HOSTB0041 (46-1496)
- AJM PACKAGING Paper Plates, 9" Diameter, White, PK100 (AJM PP9GRAWH PACK)
- ALTO-SHAAM Rocker Switch (SW3887)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- CRESTWARE Portion Controller, 6 oz., 14 in. L (SPO6)
- WINCO 9 in Scalloped Stainless Steel Tongs (UT-9LT)
- SAN JAMAR Ice Scoop and Holder, 6 to 10 oz. (SI5000GR)
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong (47316)
- LIFETIME Pasta Fork Nylon Black (5211657)
- CARLISLE FOODSERVICE Paddle Scraper w/Plstc Hndl, 40", Wht, PK6 (4035202)
- Spring Usa Serving Utensils