Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Vacuum Beverage Server, 34 oz
Mfr # 17600-5
Zoro # G8399921
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 oz
- Handle Color Chrome
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 17600-5
- Zoro # G8399921
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Vacuum Insulated Beverage Server |
Capacity | 34 oz |
Handle Color | Chrome |
Base Material | Stainless Steel |
Description
Vacuum Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 34 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan Guard 6 7/8"Diameter For - Part# 351-6178 (351-6178)
- HOBART Wire Assembly (00-428428-000G1)
- ROBOT COUPE 550T 120 Volt Usa Circ Board (89463)
- OFFICE SNAX All Tyme Candy Mix (OFX00663)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- TABLECRAFT Beverage Dispenser, Single, Black, 3 gal. (353DP)
- MEDELCO Medelco Clear Glass 6 pt Tea Kettle (WK112)
- TABLECRAFT Beverage Dispenser, 4.5 gal, Faucet (10451)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Brushed (MAR20BS)
- SERVICE IDEAS Slim Water Pitcher, 1.9L, Stainless Steel, Ice Guard, Dark Tungsten (X7025BSDT)
- Spring Usa Coffee & Hot Beverage Dispensers