Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Vacuum Beverage Server, 14 oz
Mfr # 17598-5
Zoro # G7996371
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 oz
- Base Material Stainless Steel
- Handle Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 17598-5
- Zoro # G7996371
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Vacuum Insulated Beverage Server |
Capacity | 14 oz |
Base Material | Stainless Steel |
Handle Color | Chrome |
Description
Vacuum Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Brushed, Maximum Capacity 14 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST Post Golden Crisp Cereal 14.75 oz. Box, PK12 (88008)
- HOBART Vacuum Breaker Svc Kit (00-292910)
- DEFLECTO Flapper Vent Hood (RVHAW4)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- TRUE True 5480 70 oz Presley Tea Kettle; Rose Gold (5480)
- ROSSETO SERVING SOLUTIONS PRO-BULK 3.5 Gal. 3-Container Tabletop Dispenser with Bamboo Stand and Tray, 1 EA (DS102)
- SPARKEL Beverage System Home Sparkling Water and Soda Maker - Black (BOI-003-002-B)
- BRITA White 6-Cup Water Filter Pitcher (36089)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz (TGS10SC)
- Spring Usa Coffee & Hot Beverage Dispensers