Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Insulated Beverage Server, Satin, 34 oz
Mfr # 18600-6
Zoro # G8357361
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 oz
- Handle Color Polished Chrome
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 18600-6
- Zoro # G8357361
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Insulated Beverage Server |
Capacity | 34 oz |
Handle Color | Polished Chrome |
Base Material | Stainless Steel |
Description
Insulated Beverage Server, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe Yes, Product Type Beverage Server, Finish Polished Chrome, Maximum Capacity 34 fl oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- FRYMASTER Blower Assy 115V (1062994SP)
- TIPPER TIE Flow Control Valve (21-0163)
- VULCAN HART Knob - Indicator (498041-00012)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- COMMERCIAL COOL 6 Cubic Feet cu. ft. Single Tap Freestanding Kegerator with Adjustable Temperature (CCBD10HB)
- ZEROWATER Wtr Filter Pitcher 7Cup (ZP-007RP)
- SQWINCHER Pump Spout, Liquid Concentrate, 1 Oz. (158500101)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Vintage Gold (MAR10BSPBVG)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Light Wood (NIC10BSLW)
- Spring Usa Coffee & Hot Beverage Dispensers