Shop All Chafers
Spring Usa
Induction Buffet Sauteuse, SS, Gold Accent
Mfr # 2372-697/36A
Zoro # G7833987
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15-1/4 x 7 in
- Material Mirror-Polished Stainless Steel
- Includes Gold Accents
- Color Silver
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2372-697/36A
- Zoro # G7833987
- UPC # 00094721025848
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15-1/4 x 7 in |
Overall Height | 14 1/8 in |
Overall Length | 15 3/8 in |
Overall Diameter | 15 1/4 in |
Overall Depth | 18 3/4 in |
Details
Item | Sauteuse Buffet Server |
Material | Mirror-Polished Stainless Steel |
Includes | Gold Accents |
Color | Silver |
NSF Certified | Yes |
Number of Compartments/Wells | 1 |
Lid Material | Stainless Steel |
Base Material | Stainless Steel |
Description
Sauteuse Buffet Server, Overall Length 15 3/8 in, Overall Height 14 1/8 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 18 3/4 in, Overall Diameter 15 1/4 in, Color Silver, Includes Gold Accents, Product Type Sauteuse Buffet Server, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Lock Nut, Conduit 1/2 (040P138)
- LUCKY LEAF Lucky Leaf Cherry Fruit Pie Filling & Topping 21 oz. Can, PK12 (FCPFR2550LKL01)
- EDLUND Pv-1P Pulse Valve (V025)
- FLOW-RITE Flow-Rite MV-03-FN01 V3 Three-Position Automatic Valve Recirc/Empty/Auto - Barbed, Front Non-PEF (MV-03-FN01)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- STERNOGRP Sterno, Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, 24PK (10364)
- VOLLRATH Chafer, 9 Qt, 23 1/4 x 14 1/4 (99850)
- STERNOGRP Sterno, HANDY FUEL METHANOL GEL CHAFING FUEL, 6.7 OZ, TWO-HOUR BURN, 72PK (20660)
- BON CHEF Power Line - Soup Marmite 11 Qt / 2.75 Gal (35002)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- Spring Usa Chafers