Shop All Ovens and Ranges
Spring Usa
Ind Cooking Range, Drop-In, 650W/110V
Mfr # SM-651R
Zoro # G0093981
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V
- Watts 650 W
- Power Source Electric
- Color Black
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # SM-651R
- Zoro # G0093981
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Height | 4 3/8 in |
Length | 12 5/8 in |
Cord Length | 7 ft |
Details
Item | Induction Cooking Range |
Voltage | 110 V |
Watts | 650 W |
Power Source | Electric |
Color | Black |
Number of Stations | 1 |
Includes | Control Box, Cord and Plug |
Amps | 5.4 A |
Plug Type | 5-15P |
Display Type | Digital |
Top Material | Tempered Glass |
Case Material | Stainless Steel |
Weight | 11 lb |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | 145 Degrees F |
Wattage | 650 W |
Current | 5.4 A |
Description
Induction Cooking Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 145 Degrees F, Overall Depth 13 3/8 in, Overall Height 3 1/4 in, Overall Width 12 5/8 in, Display Type Digital, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 7 ft, Current 5.4 A, Includes Control Box, Cord, Plug, Plug Type 5-15P, Standards cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197, Wattage 650 W
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Probe Assembly (1065419SP)
- FEDERAL INDUSTRIES Bulb-60W, 120V (42-11248)
- ALLIANCE BUSHING HANDLE DR (C000181)
- AMERICAN DISH SERVICE Fitting, Chemical Discharge (091-4135)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- CUSIMAX Ceramic Double Burner, Portable Infrared Burner, Electric Cooktop, Black (CMIP-B180B)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36S-6BN, Endurance Range, Standard Oven, Natural Gas, S/S , 6 Burners (36S-6BN)
- OLICAMP Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove (329010)
- NATIONAL PRESTO 0 Electric Griddle, MultiColor (6900)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- Spring Usa Ovens and Ranges