Shop All Barware and Beverage Service
Spring Usa
High Efficiency Primary Cell Filter, 12" x 12" for G8370275
Mfr # AF98710
Zoro # G8325965
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Cloth
- For Use With Mfr. No. AF350
- Dimensions 12 x 12 in
- Accessory Type High Efficiency Primary Cell Filter
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # AF98710
- Zoro # G8325965
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Dimensions | 12 x 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Details
Item | High Efficiency Primary Cell Filter |
Material | Stainless Steel/Cloth |
Color | Silver/White |
For Use With | Mfr. No. AF350 |
Accessory Type | High Efficiency Primary Cell Filter |
Product Type | High Efficiency Primary Cell Filter |
Description
High Efficiency Primary Cell Filter, Product Type High Efficiency Primary Cell Filter, Color Silver/White, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, For Use With Mfr. No. AF350, Material Stainless Steel/Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Air Inlet Filter For - Part# 40.02.684P (40.02.684P)
- FRANKE FOODSERVICE COFFEE Fan, F/ Evolution Machine (1557860)
- TURBOCHEF Rtd Temp Sensor, 3.0" For - Part# Tbchhc6595 (TBCHHC6595)
- ALLIANCE FUSE 5.2MM X 20MM 250V 3.5A (70406601)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless (FVPC15)
- CRESTWARE Hanging Glass Rack, Chrome, 16" (GCHR16)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 8 Oz (2801653)
- CONCORD 304 Stainless Steel Quick Disconnect Barb Hose to MPT Set (PF-QD-BRF-MMNPT)
- CONCORD 304 Stainless Steel Barbed Elbow Hose 3/8" Barb Hose to 1/2" NPT Male (BE-01)
- SAN JAMAR Bottle Holders, Speed Rack, Dbl, 10 qt., SS (B5522D)
- VINOSTRUMENTI VinoStrumenti VSMD1 Multiwood Lamination Wooden Muddler (VSMD1)
- Spring Usa Barware and Beverage Service