Shop All Food Pans
Spring Usa
Foot Pan, Two-Thirds, 9-3/8 qt.
Mfr # 521-66/23
Zoro # G8020923
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Material Stainless Steel
- Pan Size Two-Thirds Size
- Capacity 9.375 qt
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 521-66/23
- Zoro # G8020923
- Country of Origin China
- Category Food Pans
Dimensions
Width | 12 3/4 in |
Pan Size | Two-Thirds Size |
Depth | 4 in |
Length | 13 7/8 in |
Overall Width | 12 3/4 in |
Overall Depth | 4 in |
Overall Length | 13 7/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 9.375 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Dishwasher Safe | Yes |
Oven Safe | Yes |
Pan Shape | Rectangular |
Compatible Pan Type | Two-Thirds Size |
Anti-Jam | No |
NSF Certified | No |
Freezer Safe | No |
Description
Food Pan, Overall Depth 4 in, Overall Length 13 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 12 3/4 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 9.38 qt, Compatible Pan Type Two-Thirds Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANK DOOR Hook Snubber (3000-03)
- HENNY PENNY Nipple-1/2 X 2 1/4 Lg Hospital (35817)
- FAGOR COMMERCIAL Evaporator Drain (12191224)
- NEMCO 3/8 Push Block (55418)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- CARLISLE FOODSERVICE DuraPan Food Pan, Full Size, PK6 (607002)
- VOLLRATH/IDEA-MEDALIE 1/6 Size Steam Pan Xhd Super Pan Iii (90662)
- VOLLRATH Full Size 8 in Super Pan 3® Steam Pan (90082)
- CAMBRO Cover, Seal, 2&4 Qt Rd Clr Cont For - Part# Rfs2Scpp190 (RFS2SCPP190)
- Spring Usa Food Pans