Shop All Food Pans
Spring Usa
Food Pan, Two-Thirds, 5-3/4 qt.
Mfr # 522-66/23
Zoro # G8024091
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 12 3/4 in
- Pan Size Two-Thirds Size
- Depth 2 1/2 in
- Capacity 5.75 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 522-66/23
- Zoro # G8024091
- Country of Origin China
- Category Food Pans
Dimensions
Width | 12 3/4 in |
Pan Size | Two-Thirds Size |
Depth | 2 1/2 in |
Length | 13 7/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 7 in |
Overall Length | 12 7/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 5.75 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Compatible Pan Type | Two-Thirds Size |
Freezer Safe | No |
Pan Shape | Rectangular |
Oven Safe | Yes |
Anti-Jam | No |
Dishwasher Safe | Yes |
NSF Certified | No |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 12 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 7 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 5.75 qt, Compatible Pan Type Two-Thirds Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Motor 200-240V, 1/2-.14Hp, 1P (155828)
- ITS NATURE Azar Roasted Salted Chickpea 5lbs (9615133)
- ALLPOINTS Knob Kit, Universal Electric (221576)
- DAYMARK Third and Quarter Steam Pan Liners (110214)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- ARAVEN FOOD PAN BPA-FREE GN1/9, 1.1qt BLUE TRANSPARENT, 6 7/8" X 4 1/4" X 4" (74011)
- CAMBRO Pan 1/6 6" Deep 2.5 qt. (66CW135)
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent (30PPCH(190))
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- VOLLRATH 1/6 Size 4 in Steam Table Pan (20649)
- Spring Usa Food Pans