Shop All Food Pans
Spring Usa
Food Pan, Third Size, Porcelain, 2 qt.
Mfr # 9543/1
Zoro # G7800186
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Third Size
- Width 6 1/4 in
- Material Porcelain
- Capacity 2 qt
- Depth 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9543/1
- Zoro # G7800186
- Country of Origin Spain
- Category Food Pans
Dimensions
Pan Size | Third Size |
Width | 6 1/4 in |
Depth | 2 3/8 in |
Length | 12 5/8 in |
Overall Depth | 2 3/8 in |
Overall Length | 12 5/8 in |
Overall Width | 6 1/4 in |
Details
Item | Food Pan |
Material | Porcelain |
Capacity | 2 qt |
Product Type | Food Pan |
Pan Shape | Rectangular |
Dishwasher Safe | Yes |
Oven Safe | Yes |
Freezer Safe | No |
Compatible Pan Type | Third Size |
Anti-Jam | No |
NSF Certified | No |
Description
Food Pan, Overall Depth 2 3/8 in, Overall Length 12 5/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 6 1/4 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2 qt, Compatible Pan Type Third Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKRICH Bowl Lifting Wheel (NM30A-45)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338PATH)
- TRUE Temp Control , 077B1264 (800345)
- THICK & EASY Thick & Easy Puree Italian Style Beef Lasagna 7 oz., PK7 (60744)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- ALLPOINTS 1/3X4" Pan Stainless (8010011)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30222)
- CAMBRO Food Pan, Half Size Long, Clear, PK6 (CA22LPCW135)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CARLISLE FOODSERVICE Front Load Insul Food Pan, 5, Carrier, Grn (PC300N08)
- Spring Usa Food Pans