Shop All Food Pans
Spring Usa
Food Pan, Third Size, 4-1/4 qt.
Mfr # 521-66/13
Zoro # G7807895
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Material Stainless Steel
- Pan Size Third Size
- Depth 4 in
- Capacity 4.25 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 521-66/13
- Zoro # G7807895
- Country of Origin China
- Category Food Pans
Dimensions
Width | 7 in |
Pan Size | Third Size |
Depth | 4 in |
Length | 12 7/8 in |
Overall Width | 7 in |
Overall Depth | 4 in |
Overall Length | 12 7/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 4.25 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Pan Shape | Rectangular |
Freezer Safe | No |
Anti-Jam | No |
NSF Certified | No |
Compatible Pan Type | Third Size |
Description
Food Pan, Overall Depth 4 in, Overall Length 12 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 7 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 4.25 qt, Compatible Pan Type Third Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Easy-Find Lids Food Storage Container (2049369)
- DEXTER RUSSELL Forged Broiler Fork 22 In (14130)
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- RATIONAL Door Gasket Scc (20.00.394P)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- PACTIV Full Size Deep Aluminium Steam Pan, 40PK (Y6050H CPC)
- CAMBRO Pan Poly Half X 4 - 135 Clear (24CW-135)
- VOLLRATH Pan, Full-Size, 8.3 Qt (30020)
- VOLLRATH Steam Table Pans, Full Oval (3101020)
- Spring Usa Food Pans