Shop All Food Pans
Spring Usa
Food Pan, Third Size, 2-5/8 qt.
Mfr # 522-66/13
Zoro # G7891046
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pan Size Third Size
- Width 7 in
- Capacity 2.625 qt
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 522-66/13
- Zoro # G7891046
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Third Size |
Width | 7 in |
Depth | 2 1/2 in |
Length | 12 7/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 7 in |
Overall Length | 12 7/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 2.625 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Anti-Jam | No |
Dishwasher Safe | Yes |
Pan Shape | Rectangular |
Oven Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Compatible Pan Type | Third Size |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 12 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 7 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2.63 qt, Compatible Pan Type Third Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMPHREY Humphrey 9PG Opalite Gas Light For Cottages & Cabins - Pebble Gray (9PG)
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. (DD5275)
- KAFFE Double-Wall French Press Coffee & Tea Maker. Borosilicate Glass. 800ML (KF1010)
- BK INDUSTRIES BKI Lampholder - T5 (LH0025)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- VOLLRATH 1/6 Size 2 1/2 in Steam Table Pan (20629)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- VOLLRATH Pan, Two-Thirds Size, 9 1/3 Qt (30142)
- CAMBRO Shelf, Drain , Food Pan, 1/9 Sz (90CWD(135))
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (20CWCH-135)
- CAMBRO Lid, Pan , 1/3 Size, Fliplid, Notch (30CWLN(135))
- Spring Usa Food Pans