Shop All Food Pans
Spring Usa
Food Pan, Round, Porcelain, 6-1/2 qt.
Mfr # 9545
Zoro # G7935234
product price: $274.20
/ea
Free Shipping & Returns
$274.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Round
- Width 15 3/4 in
- Material Porcelain
- Depth 2 1/8 in
- Capacity 6.5 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9545
- Zoro # G7935234
- Country of Origin Spain
- Category Food Pans
Dimensions
Pan Size | Round |
Width | 15 3/4 in |
Depth | 2 1/8 in |
Length | 15 3/4 in |
Overall Width | 15 3/4 in |
Overall Depth | 2 1/8 in |
Overall Length | 15 3/4 in |
Details
Item | Food Pan |
Material | Porcelain |
Capacity | 6.5 qt |
Product Type | Food Pan |
NSF Certified | No |
Oven Safe | No |
Dishwasher Safe | No |
Compatible Pan Type | Full Size |
Anti-Jam | No |
Pan Shape | Round |
Freezer Safe | No |
Description
Food Pan, Overall Depth 2 1/8 in, Overall Length 15 3/4 in, Pan Shape Round, NSF Certified No, Overall Width 15 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 6.5 qt, Compatible Pan Type Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAJUNTA 135 oz. Mild Picante Sauce -Lajunta, PK4 (48548970516)
- D & W FINE PACK D & W Fine Pack 10" Deep Pie Pan, PK500 (11042)
- BKI Micro Bz-2Rw822-A2 Switch (S0054)
- WHIRLPOOL Drain Hose (8269144A)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- WINCO 1/3 Size 4 in Steam Table Pan (SPJL-304)
- VOLLRATH Full Size 4 in Steam Table Pan (20049)
- WINCO Full Size 6 in Steam Table Pan (SPJH-106)
- WINCO Winco Full Size Chrome Plated Pan Grate (PGW-1018)
- Spring Usa Food Pans