Shop All Food Pans
Spring Usa
Food Pan, Round, Porcelain, 1-1/4 qt.
Mfr # 9552-59/36
Zoro # G7984961
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Round
- Width 14 1/8 in
- Material Porcelain
- Capacity 1.25 qt
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9552-59/36
- Zoro # G7984961
- Country of Origin Spain
- Category Food Pans
Dimensions
Pan Size | Round |
Width | 14 1/8 in |
Depth | 3/4 in |
Length | 14 1/8 in |
Overall Depth | 3/4 in |
Overall Width | 14 1/8 in |
Overall Length | 14 1/8 in |
Details
Item | Food Pan |
Material | Porcelain |
Capacity | 1.25 qt |
Product Type | Food Pan |
Oven Safe | Yes |
NSF Certified | No |
Anti-Jam | No |
Compatible Pan Type | Full Size |
Dishwasher Safe | Yes |
Pan Shape | Round |
Freezer Safe | No |
Description
Food Pan, Overall Depth 3/4 in, Overall Length 14 1/8 in, Pan Shape Round, NSF Certified No, Overall Width 14 1/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 1.25 qt, Compatible Pan Type Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS St Louis Cardinals 16oz Gameday Pint Glass (527-G16P-1)
- ABENA Plates, Round, Clay-Coated Paper, 9 Inch - (200 GSM), Eco-Friendly, Biodegradable & Compostable (132277)
- TAYLOR Analog Oven Thermometer with 100 to 600 (F) (3506)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- CARLISLE FOODSERVICE DuraPan Food Pan, Full Size, PK6 (607002)
- CAMBRO Food Pan, Sixth Size, Clear, PK6 (CA66CW135)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJP-102)
- Spring Usa Food Pans