Shop All Food Pans
Spring Usa
Food Pan, Round, Half Size, 3 qt.
Mfr # 510-66/35/12
Zoro # G8105106
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Material Stainless Steel
- Width 6 3/4 in
- Capacity 3 qt
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 510-66/35/12
- Zoro # G8105106
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Half Size |
Width | 6 3/4 in |
Depth | 3 in |
Length | 13 3/4 in |
Overall Depth | 3 in |
Overall Width | 6 3/4 in |
Overall Length | 13 3/4 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 3 qt |
Gauge | 1.8 ga |
Color | Stainless Steel |
Product Type | Food Pan |
Pan Shape | Round |
Freezer Safe | No |
Compatible Pan Type | Half Size Round |
NSF Certified | No |
Anti-Jam | No |
Dishwasher Safe | No |
Oven Safe | No |
Description
Food Pan, Overall Depth 3 in, Overall Length 13 3/4 in, Pan Shape Round, NSF Certified No, Overall Width 6 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3 qt, Compatible Pan Type Half Size Round, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Switch - Float (000005760)
- S & H INDUSTRIES NOZZLE KIT ALLSOURCE CERAMIC 6MM (AC41911)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- COMPONENT HARDWARE Encore Spout Assembly, Stainle (KS11-12-X008)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- CARLISLE FOODSERVICE DuraPan Food Pan, Full Size, PK6 (607002)
- VOLLRATH Perforated Pan, Half-Size (30243)
- CAMBRO Lid, Grip , 1/3 Sz Camwear Pan (30CWGL(135))
- WESTLAND Westland Sales PI-24 Splendid Drain-A-Way Pan - 24-3/4" (PI-24)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- CAMBRO Cambro - Camwear Food Pan, 1/3 Size, 6" Deep, Polycarbonate, Clear, NSF (36CW135)
- Spring Usa Food Pans