Shop All Food Pans
Spring Usa
Food Pan, Round, Drain, Half Size, 3 qt.
Mfr # 510-66/35/12D
Zoro # G7809907
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pan Size Round
- Width 6 3/4 in
- Capacity 3 qt
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 510-66/35/12D
- Zoro # G7809907
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Round |
Width | 6 3/4 in |
Depth | 3 in |
Length | 13 3/4 in |
Overall Length | 13 3/4 in |
Overall Depth | 3 in |
Overall Width | 6 3/4 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 3 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Oven Safe | No |
Freezer Safe | No |
Dishwasher Safe | No |
Pan Shape | Round |
Compatible Pan Type | Half Size Round |
Anti-Jam | No |
NSF Certified | No |
Description
Food Pan, Overall Depth 3 in, Overall Length 13 3/4 in, Pan Shape Round, NSF Certified No, Overall Width 6 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3 qt, Compatible Pan Type Half Size Round, Gauge 1.8 ga, 2.25 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- NORLAKE Keys # C415A Fort Lock (054993)
- VULCAN HART Hinge (430098)
- STAR Thermopile (2J-Y9270)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- VOLLRATH Perforated Pan, Half-Size (30243)
- CAMBRO Lid For Clear 12Qt Lettu Ce Bkt (RFSCWC12(135))
- VOLLRATH 1/6 Size 4 3/4 in Miramar™ Steam Table Pan (40003)
- CONTINENTAL REFRIGERATION Adapter Bar 14" (CM1-0244)
- ARAVEN FOOD BOX W/NON-AIRTIGHT LID GN1/1, 13.7qt TRANSPARENT 20 3/4" X 12 3/4" X 4" (09293)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 (96SKRC135)
- Spring Usa Food Pans