Shop All Food Pans
Spring Usa
Food Pan, Half Size, Drain Pattern, 4 qt.
Mfr # 372-36/12D
Zoro # G7881395
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Width 14 1/8 in
- Material Stainless Steel
- Capacity 4 qt
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 372-36/12D
- Zoro # G7881395
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Half Size |
Width | 14 1/8 in |
Depth | 2 1/2 in |
Length | 14 1/8 in |
Overall Width | 14 1/8 in |
Overall Depth | 2 1/2 in |
Overall Length | 14 1/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 4 qt |
Gauge | 18/10 |
Product Type | Food Pan |
NSF Certified | No |
Compatible Pan Type | Half Size |
Anti-Jam | No |
Dishwasher Safe | Yes |
Oven Safe | Yes |
Freezer Safe | No |
Pan Shape | Rectangular |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 14 1/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 14 1/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 4 qt, Compatible Pan Type Half Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Window Air Conditioner 115V AC, 14 1/4 in W. (FHSC102WB1)
- HOME BASICS Essence Collection 4 Piece Stainless Steel Canister Set (CS44446)
- GERSON STRAINERS YEL MESH 190 (125/SLV) (GE010614Y)
- HENNY PENNY Assy-Filter Pump-8 Gpm (162497)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- CAMBRO Shaker , 10 Oz, W/Cheese Lid (96SKRC-135)
- VOLLRATH Steam Table Pans, Wild Pan (3100020)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CAMBRO Drain Tray Half Size-135 Clear (SP-304)
- CARLISLE FOODSERVICE DuraPan Food Pan, Sixth-Size, SS, PK6 (607166)
- CAMBRO Lid Forcontainer Rapid Cool256 (SFC12)
- Spring Usa Food Pans