Shop All Food Pans
Spring Usa
Food Pan, Half Size, 6-7/8 qt.
Mfr # 521-66/12
Zoro # G8425261
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Material Stainless Steel
- Width 10 1/2 in
- Depth 4 in
- Capacity 6.88 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 521-66/12
- Zoro # G8425261
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Half Size |
Width | 10 1/2 in |
Depth | 4 in |
Length | 12 7/8 in |
Overall Length | 12 7/8 in |
Overall Depth | 4 in |
Overall Width | 10 1/2 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 6.88 qt |
Gauge | 1.8 ga |
Color | Stainless Steel |
Product Type | Food Pan |
Dishwasher Safe | Yes |
Anti-Jam | No |
Compatible Pan Type | Half Size |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Pan Shape | Rectangular |
Description
Food Pan, Overall Depth 4 in, Overall Length 12 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 10 1/2 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 6.88 qt, Compatible Pan Type Half Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM Pepsi Zero Sugar Starry Lemon-Lime Soda Mix 440 ml (1924226010)
- FEDERAL INDUSTRIES 1/4D Shaft 13F.In- Thermostat (32-15495)
- WHIRLPOOL Bimetal, Defrost (WPW10225581)
- BAI Antioxidant Infused Beverage, Variety Pack, 18 oz Bottle, PK15, 15PK (2360)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- ABEL B6050 PE Aluminum Full Size Deep Steam Table Pan (B6050 (PE))
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent (30PPCH(190))
- THE ROCK BY STARFRIT THE ROCK by Starfrit 11-Inch Deep Diamond Fry Pan (034723-002-0000)
- WINCO Full Size 4 in Perforated Steam Table Pan (SPFP4)
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent (30PPCH-190)
- VOLLRATH/IDEA-MEDALIE 1/6 Size Steam Pan Xhd Super Pan Iii (90662)
- Spring Usa Food Pans