Shop All Food Pans
Spring Usa
Food Pan, Half Size, 2 qt.
Mfr # 372-66/36/12
Zoro # G8035413
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Width 7 in
- Material Stainless Steel
- Capacity 2 qt
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 372-66/36/12
- Zoro # G8035413
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Half Size |
Width | 7 in |
Depth | 2 1/2 in |
Length | 14 1/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 7 in |
Overall Length | 14 1/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 2 qt |
Gauge | 18/10 |
Product Type | Food Pan |
NSF Certified | No |
Oven Safe | Yes |
Anti-Jam | No |
Pan Shape | Half Round |
Dishwasher Safe | Yes |
Freezer Safe | No |
Compatible Pan Type | Half Size |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 14 1/8 in, Pan Shape Half Round, NSF Certified No, Overall Width 7 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2 qt, Compatible Pan Type Half Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Tarter Dipping Sauce 1 gal. Container, PK4 (10021000648686)
- VULCAN HART Water Level Probe (00-857046-00002)
- VULCAN HART Top Grate8-7/8D, 12 Longest Point For - Part# Vh805251-1 (VH805251-1)
- ELECTROLUX Surface Element Switch (318293825)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- WINCO Full Size 2 1/2 in Perforated Steam Table Pan (SPFP2)
- ARAVEN FOOD PAN BPA-FREE GN1/6, 1.5qt BLUE TRANSPARENT, 6 7/8" X 6 3/8" X 4" (07797)
- PACTIV Half Size Deep Aluminum Steam Table Pan, 100PK (Y6132L CPC)
- VOLLRATH 1/3 Size 6 in Steam Table Pan (20369)
- Spring Usa Food Pans