Shop All Food Pans
Spring Usa
Food Pan, Full Size, Porcelain, 8-3/8 qt.
Mfr # 9541
Zoro # G7935496
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/8 in
- Material Porcelain
- Pan Size Full Size
- Capacity 8.375 qt
- Depth 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9541
- Zoro # G7935496
- Country of Origin Spain
- Category Food Pans
Dimensions
Width | 12 3/8 in |
Pan Size | Full Size |
Depth | 2 3/8 in |
Length | 20 7/8 in |
Overall Width | 12 3/8 in |
Overall Depth | 2 3/8 in |
Overall Length | 20 7/8 in |
Details
Item | Food Pan |
Material | Porcelain |
Capacity | 8.375 qt |
Product Type | Food Pan |
Oven Safe | Yes |
Compatible Pan Type | Full Size |
Dishwasher Safe | Yes |
Pan Shape | Rectangular |
Freezer Safe | No |
NSF Certified | No |
Anti-Jam | No |
Description
Food Pan, Overall Depth 2 3/8 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 12 3/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 8.4 qt, Compatible Pan Type Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Sight Glass 2-1/4 Dia X 1/4 (KE51053)
- DEXTER RUSSELL Curved Point Rubber Knf 10 In X 1-1/4 In (60170)
- WHIRLPOOL Refrigerator Drain Tube (W10619951)
- COMSTOCK CASTLE Thermocouple For - Part# Comt46 (COMT46)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- CAMBRO Drain Tray Half Size-135 Clear (20CWD)
- CROWN VERITY Steam Pan Adapter (SPA)
- RUBBERMAID 18"X 26" Lettuce Box For - Part# Rbmd3300 (RBMD3300)
- CAMBRO Hot Pan Third X 2 1/2 In Amber (32HP)
- Spring Usa Food Pans