Shop All Food Pans
Spring Usa
Food Pan, Full Size, Drain Pattern, 2 qt.
Mfr # 372-66/36D
Zoro # G7887293
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pan Size Full Size
- Width 7 in
- Depth 2 1/2 in
- Capacity 2 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 372-66/36D
- Zoro # G7887293
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Full Size |
Width | 7 in |
Depth | 2 1/2 in |
Length | 14 1/8 in |
Overall Length | 14 1/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 7 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 2 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Compatible Pan Type | Full Size |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Anti-Jam | No |
NSF Certified | No |
Pan Shape | Rectangular |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 14 1/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 7 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2 qt, Compatible Pan Type Full Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Metal Sensor (U28R411890)
- AIRMASTER FAN $FAN WORKSTATION I-12YM 12" IND (CF78971)
- WOLFGANG PUCK COFFEE Salted Caramel Mocha Soft Coffee Pods, PK108 PK (016461)
- PITCO Orifice (Lp) 5/16 X 32 #.010 (P8901-68)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- VOLLRATH Transport Pan, Full-Size (30045)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- WINCO Full Size 4 in Steam Table Pan (SPJL-104)
- BROWNE FOODSERVICE Pot, Bain Marie , 1-1/4 Qt (BMP1)
- CAMBRO Shaker , 10 Oz, Med Ground Lid (96SKRM-135)
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent (30PPCH(190))
- Spring Usa Food Pans