Shop All Food Pans
Spring Usa
Food Pan, Full Size, 4 qt.
Mfr # 372-66/36
Zoro # G8303924
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 14 1/8 in
- Pan Size Full Size
- Capacity 4 qt
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 372-66/36
- Zoro # G8303924
- Country of Origin China
- Category Food Pans
Dimensions
Width | 14 1/8 in |
Pan Size | Full Size |
Depth | 2 1/2 in |
Length | 14 1/8 in |
Overall Width | 14 1/8 in |
Overall Depth | 2 1/2 in |
Overall Length | 14 1/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 4 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Oven Safe | Yes |
Compatible Pan Type | Full Size |
Freezer Safe | No |
Dishwasher Safe | Yes |
NSF Certified | No |
Pan Shape | Round |
Anti-Jam | No |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 14 1/8 in, Pan Shape Round, NSF Certified No, Overall Width 14 1/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 4 qt, Compatible Pan Type Full Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- EDLUND Tong, Utility- 12In, S/S (34110)
- HOBART Air Shutter 2-1/2" (19329)
- GRINDMASTER CECILWARE Contactor Sq D 120V Coil- Gb/Java/ (CG12AL)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- CAMBRO Clear Lid No Notch 1/6 Size (60CWCH)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30240)
- CAMBRO Shaker , 10 Oz, Med Ground Lid (96SKRM-135)
- CAMBRO Food Pan, Third Size, Clear, PK6 (CA36CW135)
- CARLISLE FOODSERVICE Front Load Insul Food Pan, 5, Carrier, Blu (PC300N59)
- STARFRIT 10" Multipan (30029-006-SPEC)
- Spring Usa Food Pans