Shop All Food Pans
Spring Usa
Food Pan, Full Size, 14-3/4 qt.
Mfr # 521-66/11
Zoro # G8199335
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 7/8 in
- Pan Size Full Size
- Material Stainless Steel
- Depth 4 in
- Capacity 14.75 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 521-66/11
- Zoro # G8199335
- Country of Origin China
- Category Food Pans
Dimensions
Width | 12 7/8 in |
Pan Size | Full Size |
Depth | 4 in |
Length | 20 7/8 in |
Overall Width | 12 7/8 in |
Overall Length | 20 7/8 in |
Overall Depth | 4 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 14.75 qt |
Gauge | 1.8 ga |
Color | Stainless Steel |
Product Type | Food Pan |
Anti-Jam | No |
Pan Shape | Rectangular |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Compatible Pan Type | Full Size |
NSF Certified | No |
Freezer Safe | No |
Description
Food Pan, Overall Depth 4 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 12 7/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 14.75 qt, Compatible Pan Type Full Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Cobbler, F12XL, Black (18171)
- COFFEE MATE Liquid Coffee Creamer, Original, 0.38 oz Mini Cups, PK50 (35110)
- BIRO Saw Cleaner Assembly Ss (AS130)
- CAMBRO Small Utility Box, 12 1/16 in L, Black (EA912CBP110)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CAMBRO Food Pan, Half Size, Translucent, PK6 (CA26PP190)
- VOLLRATH/IDEA-MEDALIE METAL PAN - 1/6 X 6 " for Vollrath/Idea-Medalie (30662)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- Spring Usa Food Pans