Shop All Food Pans
Spring Usa
Food Pan, 6 qt.
Mfr # 374-66/23
Zoro # G8153564
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 5/8 in
- Material Stainless Steel
- Depth 2 3/8 in
- Capacity 6 qt
- Length 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 374-66/23
- Zoro # G8153564
- Country of Origin China
- Category Food Pans
Dimensions
Width | 15 5/8 in |
Depth | 2 3/8 in |
Length | 15 3/8 in |
Overall Width | 15 5/8 in |
Overall Depth | 2 3/8 in |
Overall Length | 15 3/8 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 6 qt |
Gauge | 18/10 |
Product Type | Food Pan |
Dishwasher Safe | No |
NSF Certified | No |
Compatible Pan Type | Full Size |
Oven Safe | No |
Freezer Safe | No |
Anti-Jam | No |
Pan Shape | Rectangular |
Description
Food Pan, Overall Depth 2 3/8 in, Overall Length 15 3/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 15 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 6 qt, Compatible Pan Type Full Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- GARLAND Electrode Nut 1/4" Id X 1/8 Mpt (2200707)
- BELLECO Heater Tube, 104V 900W , 15-3/8" (B204004)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Refried Beans With Lard #10 Can, PK6 (03233)
- SPRING USA Water Pan For Chafer K2509-6 (K509-60)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- THE ROCK BY STARFRIT THE ROCK 12" Fry Pan with Stainless Steel Handle (060313-004-0000)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- PACTIV 1.5 lbs Aluminum Foil Pan, 400PK (Y76830 CPC)
- CAMBRO Labels, Food Rotation , 100 (23SL)
- Spring Usa Food Pans