Shop All Serving Utensils
Spring Usa
Fondue Fork, SS, 12 In
Mfr # M2653
Zoro # G8287142
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M2653
- Zoro # G8287142
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 1/4 in |
Details
Item | Fondue Fork |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Gauge | 18/8 |
Number of Tines | 2 |
Coated Handle | No |
Product Type | Fondue Fork |
Description
Fondue Fork, Color Silver, NSF Certified No, Coated Handle No, Overall Length 12 in, Material Stainless Steel, Number of Tines 2, Product Type Fondue Fork
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Drink, Clotg, Ornge, Sunrise, PK30 (GEN00504)
- WESTERN PLASTICS Film Cutterbox 18x2000 (182)
- INTERNATIONAL COMFORT PRO Valve Txv (1192288)
- INHARVEST Whole Grain Brown Rice & Quinoa 2.2lbs, PK6 (16363)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- CRESTWARE Ladle, 0.5 oz., 12 in. L (OPL0012)
- CARLISLE FOODSERVICE Tong (60210)
- SANI-LAV Scoop, 16 Oz, 304 Stainless Steel (4002)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- CARLISLE FOODSERVICE Coldmaster CoolChck, 6", 1/3 Food Pn, 4 qt. (CM1102C1402)
- Spring Usa Serving Utensils