Shop All Warmers and Chillers
Spring Usa
Electric Heating Element
Mfr # 9524
Zoro # G7920683
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6 x 7-7/8 in
- Material Stainless Steel
- Color Silver
- Includes Cord and Plug
- For Use With Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9524
- Zoro # G7920683
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 6 x 7-7/8 in |
Heating Element Width | 6 in |
Heating Element Length | 7 7/8 in |
Details
Item | Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
Includes | Cord and Plug |
For Use With | Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in |
Product Type | Electric Heating Element |
Wattage | 500 W |
Description
Electric Heating Element, Material Stainless Steel, Heating Element Width 6 in, Heating Element Length 7 7/8 in, Voltage 110 V, Wattage 500 W, Product Type Electric Heating Element, For Use With Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in, Color Silver, Heating Element Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Rotary Switch (21068)
- KIKKOMAN Kikkoman Soy Sauce 10 fl. oz., PK12 (00070)
- WILBUR CURTIS Kit, Intellifresh Heatr Wc-981 (WC-981K)
- LINCOLN Switch (369432)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- BRENTWOOD APPLIANCES 3 Quart Slow Cooker (SC130S)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- VOLLRATH Warmer, L 21 3/4 (71001)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- Spring Usa Warmers and Chillers