Shop All Warmers and Chillers
Spring Usa
Electric Heating Element
Mfr # 9520
Zoro # G7814335
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6 x 7-7/8 in
- Material Stainless Steel
- Color Silver
- Includes Cord and Plug
- For Use With Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9520
- Zoro # G7814335
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 6 x 7-7/8 in |
Heating Element Length | 7 7/8 in |
Heating Element Width | 6 in |
Details
Item | Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
Includes | Cord and Plug |
For Use With | Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in |
Product Type | Electric Heating Element |
Description
Electric Heating Element, Material Stainless Steel, Heating Element Width 6 in, Heating Element Length 7 7/8 in, Voltage 110 V, Product Type Electric Heating Element, For Use With Spring USA Round Chafing Dish 11-7/8 in and 13-3/4 in, Color Silver, Heating Element Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Timer, 60 min. 120V (18225)
- GLOBE Portion Control Scale (GPS10)
- AZAR Azar Dried Cranberry 5lbs (9691096)
- LANCER SS ADAPTER 1/4 BARB X 1/4 COMP (7037)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- VOLLRATH Inset, 6.9 L (78184)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- NEMCO Warmer, Food - 120V 500W (QE-105)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- NEMCO Warmer, Food - 120V 500W (6000A2)
- Spring Usa Warmers and Chillers