Shop All Warmers and Chillers
Spring Usa
Electric Heating Element
Mfr # 9517
Zoro # G8055144
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 7-7/8 x 9-5/6 in
- Material Stainless Steel
- Color Silver
- For Use With Spring USA Rectangular and 22 in Round Chafing Dish
- Includes Cord and Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 9517
- Zoro # G8055144
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 7-7/8 x 9-5/6 in |
Heating Element Length | 9 5/6 in |
Heating Element Width | 7 7/8 in |
Details
Item | Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
For Use With | Spring USA Rectangular and 22 in Round Chafing Dish |
Includes | Cord and Plug |
Accessory Type | Electric Heating Element |
Product Type | Electric Heating Element |
Temperature Control Mechanism | Self-Regulating, User-Adjustable |
Description
Electric Heating Element, Material Stainless Steel, Heating Element Width 7 7/8 in, Heating Element Length 9 5/6 in, Temperature Control Mechanism Self-Regulating, User-Adjustable, Voltage 110 V, Product Type Electric Heating Element, For Use With Spring USA Rectangular and 22 in Round Chafing Dish, Color Silver, Heating Element Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- PENN Temperature Control (A19AUC-3C)
- ALLPOINTS Gasket, Magnetic - 8Ft (741098)
- MONTAGUE Pressure Regulator3/4" Lp For - Part# Mon1040-5 (MON1040-5)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- HATCO Foodwarmer208V 1400W 60" For - Part# Grah-60 208V (GRAH-60 208V)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset, 3.9 L (78174)
- NUTRICHEF Electronic Warming Tray, PKWTR15 (PKWTR15)
- Spring Usa Warmers and Chillers