Shop All Warmers and Chillers
Spring Usa
Electric Heating Element
Mfr # 9509
Zoro # G8115931
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 7-7/8 x 9-5/6 in
- Material Stainless Steel
- Color Silver
- Includes Cord and Plug
- For Use With Spring USA Rectangular and 22 in Round Chafing Dish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 9509
- Zoro # G8115931
- Country of Origin Germany
- Category Warmers and Chillers
Dimensions
Dimensions | 7-7/8 x 9-5/6 in |
Heating Element Length | 9 5/6 in |
Heating Element Width | 7 7/8 in |
Details
Item | Electric Heating Element |
Material | Stainless Steel |
Color | Silver |
Includes | Cord and Plug |
For Use With | Spring USA Rectangular and 22 in Round Chafing Dish |
Product Type | Electric Heating Element |
Wattage | 600 W |
Description
Electric Heating Element, Material Stainless Steel, Heating Element Width 7 7/8 in, Heating Element Length 9 5/6 in, Voltage 110 V, Wattage 600 W, Product Type Electric Heating Element, For Use With Spring USA Rectangular and 22 in Round Chafing Dish, Color Silver, Heating Element Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, 50PK (5342CD)
- CRESTWARE Tong, Clear, 9 in. L, Plastic (PCT9CL)
- NORLAKE Sensor Temp Ke2 Ntc 120 Yellow (169961)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- VOLLRATH Inset, 3.9 L (78174)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- Spring Usa Warmers and Chillers