Shop All Chafers
Spring Usa
Drop-In Roll-Top Chafer, SS
Mfr # 2546-697A
Zoro # G8114547
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 26 x 18 7/8 x 9 in
- Material Stainless Steel
- Includes Electric Heating Element and Food Pan
- Product Type Rectangular Chafing
- Lid Attachment Roll-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 2546-697A
- Zoro # G8114547
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 26 x 18 7/8 x 9 in |
Overall Length | 26 in |
Overall Width | 18 7/8 in |
Overall Height | 9 in |
Details
Item | Drop-In Roll-Top Chafer |
Material | Stainless Steel |
Includes | Electric Heating Element and Food Pan |
Product Type | Rectangular Chafing |
Lid Attachment | Roll-Top |
Color | Silver/Gold |
Capacity | 9.8 qt |
Dishwasher Safe | No |
NSF Certified | No |
Description
Drop-In Roll-Top Chafer, Overall Dimensions 26 x 18 7/8 x 9 in, Product Type Rectangular Chafing, Material Stainless Steel, Capacity 9.8 qt, Color Silver/Gold, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 9 in, Overall Length 26 in, Overall Width 18 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Gold Medal Superlative Bakers Enriched Bromated Bleached Flour 50lbs (16000-56573)
- DIXIE Cutlery, Combo Box, Hvy Duty 168PK (DXECM168)
- MISC BBQ Meat Shredder Claws, 1-Pair, Black (CL-105)
- S.U.R. & R. AUTO PARTS 5/16"-5/16" 90D Push Qck Cnct (KP135)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- TABLECRAFT Electric Chafer, w/Stand, Round, 4 qt. (CW40164)
- STERNO Chafing Fuel, 6 Hour, PK24 (10102)
- STERNO 6 Hour Sterno Safe Heat Wick Chafing Dish Fuel W/ Power Pad, PK24 (10370)
- Spring Usa Chafers