Shop All Serving Utensils
Spring Usa
Dressing Ladle w/Bent Handle, SS, 12 In
Mfr # M3505-29B
Zoro # G8210316
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-29B
- Zoro # G8210316
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 2 1/2 in |
Bowl Diameter | 2 1/2 in |
Details
Item | Bent Handle Dressing Ladle |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Finish | Unfinished |
Product Type | Bent Handle Dressing Ladle |
Pour Spout | No |
Handle Coating | Uncoated |
Description
Bent Handle Dressing Ladle, Overall Length 12 in, Material Stainless Steel, Finish Unfinished, Handle Coating Uncoated, Product Type Bent Handle Dressing Ladle, Bowl Diameter 2 1/2 in, Capacity 1.5 oz, Color Silver, Pour Spout No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink Mix, Sugar Free, Glacier Freeze, 10 PK (04457)
- TRUE Motor, Evaporator - 115V (800401)
- FOLLETT Water Solenoid Tube (PD502420)
- SILK Silk Aseptic Vanilla Almond Milk 32 oz. Bottle, PK6 (101896)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- VOLLRATH Ladle, 1 Oz Cap (4980120)
- RSVP INTERNATIONAL Ela's Silicone Ladle - Blue (ELDL-BL)
- THERMOS Glass Vacuum Carafe, 34 oz., White, Hot 20 Hrs, Cold 24 Hrs (710TRI4)
- TABLECRAFT Ice Cube Tray, Black Silicone (BSCT2)
- J.R. WATKINS White Cream Liniment 11 oz (02316)
- Spring Usa Serving Utensils