Shop All Warmers and Chillers
Spring Usa
Drawer Slide For AF350
Mfr # AF98712
Zoro # G8302271
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 22 x 16-3/5 in
- Material Stainless Steel
- Color Silver
- Includes Mounting hardware
- For Use With Mfr. No. AF350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # AF98712
- Zoro # G8302271
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 22 x 16-3/5 in |
Overall Width | 16 5/8 in |
Overall Length | 22 in |
Details
Item | Drawer Slide |
Material | Stainless Steel |
Color | Silver |
Includes | Mounting hardware |
For Use With | Mfr. No. AF350 |
Product Type | Drawer Slide |
Description
Drawer Slide, Includes Mounting Hardware, Product Type Drawer Slide, Color Silver, Overall Length 22 in, Overall Width 16 5/8 in, For Use With Mfr. No. AF350, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE SYSTEM Eliwell Controller (18008082)
- CADCO Buffet Server, w/ Warming Cabinet, 3 Pans (CMLB-CSLP)
- STAR MANUFACTURING Infinite Switch 120V/15A (2E-30570)
- BLODGETT Flame Sensor (M0415)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- NUTRICHEF Electronic Warming Tray, PKWTR30 (PKWTR30)
- WARING COMMERCIAL Burner, 2 Element, 1800 Watts (WDB600)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- Spring Usa Warmers and Chillers