Shop All Warmers and Chillers
Spring Usa
Countertop Cutout Trim Piece For AF350
Mfr # AF9876
Zoro # G7879365
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 11-2/3 x 1-2/3 in
- Material Stainless Steel
- Color Silver
- For Use With Exposed Cooking Ranges
- Overall Length 11 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # AF9876
- Zoro # G7879365
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Dimensions | 11-2/3 x 1-2/3 in |
Overall Length | 11 11/16 in |
Overall Width | 1 11/16 in |
Details
Item | Countertop Cutout Trim |
Material | Stainless Steel |
Color | Silver |
For Use With | Exposed Cooking Ranges |
Product Type | Countertop Cutout Trim |
Description
Countertop Cutout Trim, Product Type Countertop Cutout Trim, Color Silver, Overall Length 11 11/16 in, Overall Width 1 11/16 in, For Use With Exposed Cooking Ranges, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Kit, Inf Switch 120V W/O Leads (R02.19.077.00)
- ZORO SELECT Flat Straw Slot Lid Fits 32oz., PK500 (EPETFL32)
- TURBO AIR Thermostat (Z960300300)
- BEAVER Beaver Wasabi Horseradish 12.5 oz. Bottle, PK6 (300)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- Spring Usa Warmers and Chillers