Shop All Food Containers
Spring Usa
Condiment Cylinder w/Locking Lid, 1 qt.
Mfr # M8469-12
Zoro # G8316296
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 qt
- Overall Width (In.) 5 in
- Overall Depth (In.) 5 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8469-12
- Zoro # G8316296
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 5 in |
Outside Dia. (In.) | 5 in |
Inside Dia. (In.) | 5 in |
Overall Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 5 in |
Details
Capacity (Qt.) | 1 qt |
Color | Silver |
Material | Stainless Steel |
Gauge | 18/10 |
For Use With | Display/Fish Poacher |
Item | Condiment Cylinder |
Handle | No |
Lid Included | Yes |
NSF Certified | No |
Description
Condiment Cylinder, Overall Height 4 1/2 in, Gauge 1.8 ga, Lid Included Yes, Product Type Canister, Capacity 32 oz, Color Silver, Diameter 5 in, Material Stainless Steel, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Boiler Heater 120V 1800W (G199A)
- NUTRICHEF Electric Melting Pot (PKFNMK25)
- FRYMASTER Interface Board (8262256)
- BUNN Sprayhead, Green .201 7 Hole Wide (40670.0008)
- RUBBERMAID COMMERCIAL Square Storage Container, 8 qt, Clear (FG630800CLR)
- HOME BASICS Leak Proof Easy Pour Oil and Vinegar Bottle, Set of 2, Clear (OV01704)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/1, 29, 6qt TRANSPARENT, 20 7/8" X 12 3/4" X 8" (03038)
- DELICUBE Delicube Clear Recessed Lid Bulk, PK400 (DR-RL-C)
- CAMBRO Cambro 4 qt. Round Translucent Measuring Storage Container, PK12 (RFS4PP190)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear (FG331000CLR)
- TABLECRAFT Brickhouse Round Cup, 3.5"X3.5", 13OZ (GTSS31)
- Spring Usa Food Containers