Shop All Food Containers
Spring Usa
Condiment Cylinder w/Locking Lid, 0.6 qt.
Mfr # M8469-09
Zoro # G8070955
product price: $17.40
/ea
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 0.6 qt
- Overall Width (In.) 5 in
- Overall Depth (In.) 5 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # M8469-09
- Zoro # G8070955
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 5 in |
Outside Dia. (In.) | 5 in |
Inside Dia. (In.) | 5 in |
Overall Height (In.) | 3 3/4 in |
Overall Depth | 5 in |
Overall Height | 3 3/4 in |
Details
Capacity (Qt.) | 0.6 qt |
Color | Silver |
Material | Stainless Steel |
Handle | No |
For Use With | Display/Fish Poacher |
Gauge | 18/10 |
Item | Condiment Cylinder |
NSF Certified | No |
Lid Included | Yes |
Description
Condiment Cylinder, Overall Height 3 3/4 in, Gauge 1.8 ga, Lid Included Yes, Product Type Canister, Capacity 22 oz, Color Silver, Diameter 5 in, Material Stainless Steel, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- GLASSPRO Fan Blade 5 1/2", Cw (GT-032804)
- T&S BRASS Hose - 44"- No Handle (B-0044-H2A)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072-GG)
- HONEY-CAN-DO Honey-Can-Do KCH-03828 Food Containers Snap-lock 8 Piece Set; clear (KCH-03828)
- RSVP INTERNATIONAL Wire Hanging Basket - Copper (CB-303)
- GENERAL Bag, Paper, Liquor, Quart, PK500 (BAG LQQUART-500)
- CRESTWARE Round Storage Container Lid, Blue (RCCL1218)
- CAMBRO 8 qt CamSquare® Food Storage Container (8SFSPP190)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Yellow (62441S05C)
- RUBBERMAID Lid 3600Clear For - Part# 9F77 (9F77)
- Spring Usa Food Containers