Shop All Food Containers
Spring Usa
Condiment Cylinder w/Lid, 1.6 qt.
Mfr # M8469-20
Zoro # G7984051
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1.6 qt
- Overall Width (In.) 5 in
- Overall Depth (In.) 5 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8469-20
- Zoro # G7984051
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 5 in |
Inside Dia. (In.) | 5 in |
Overall Height (In.) | 9 3/4 in |
Outside Dia. (In.) | 5 in |
Overall Depth | 5 in |
Overall Height | 9 3/4 in |
Details
Capacity (Qt.) | 1.6 qt |
Color | Silver |
Material | Stainless Steel |
Gauge | 18/10 |
For Use With | Display/Fish Poacher |
Handle | No |
Item | Condiment Cylinder |
NSF Certified | No |
Lid Included | Yes |
Description
Condiment Cylinder, Overall Height 9 3/4 in, Gauge 1.8 ga, Lid Included Yes, Product Type Canister, Capacity 54 oz, Color Silver, Diameter 5 in, Material Stainless Steel, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Blower Motor (8071564)
- BALL JELLY JAR 4OZ 12PK (1440080400)
- DEVILBISS AUTOMOTIVE REFINISHING TIA-4355 SAFETY VALVE ASSY (DV190582)
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- CRESTWARE Round Storage Container, White, 7 "D (SQW6)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/1, 8.5qt TRANSPARENT, 20 7/8" X 12 3/4" X 2 1/2" (03044)
- NUTRICHEF 12 Sets Glass Container With Blue Lid (NCGLBU)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ORCA Orca ORCROCKTM5 Rocket Realtree Max5 (ORCROCKTM5)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA2SFSCW135)
- CAMBRO Container Clear 12Qt For - Part# 12Sfscw135 (12SFSCW135)
- Spring Usa Food Containers