Shop All Food Containers
Spring Usa
Condiment Cylinder w/Lid, 1.37 qt.
Mfr # M8469-16
Zoro # G8124261
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1.37 qt
- Overall Width (In.) 5 in
- Overall Depth (In.) 5 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8469-16
- Zoro # G8124261
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 5 in |
Outside Dia. (In.) | 5 in |
Inside Dia. (In.) | 5 in |
Overall Height (In.) | 6 1/4 in |
Overall Height | 6 1/4 in |
Overall Depth | 5 in |
Details
Capacity (Qt.) | 1.37 qt |
Color | Silver |
Material | Stainless Steel |
Gauge | 18/10 |
Handle | No |
For Use With | Display/Fish Poacher |
Item | Condiment Cylinder |
Lid Included | Yes |
NSF Certified | No |
Description
Condiment Cylinder, Overall Height 6 1/4 in, Gauge 1.8 ga, Lid Included Yes, Product Type Canister, Capacity 44 oz, Color Silver, Diameter 5 in, Material Stainless Steel, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- SAHALE SNACKS Sahale Maple Pecan 4 oz., PK6 (9386900071)
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- HOBART Groove-Pin (PG-007-47)
- STANLEY Stanley Consumer Tools 253907 No.3 Storage Bin; Black - Pack of 4 (253907)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- REMCODA Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (661631253304)
- HASTINGS HOME Deviled Egg Trays with Lids, Set of 2 Platters, Recessed Holder Divided for Serving 18 Eggs, White (153884HOT)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- STORPLUS Food Storage Container, Round, 18 qt, White (1097802)
- HOME BASICS 4 Piece Glass Canister Set, Clear (CS01370)
- Spring Usa Food Containers