Shop All Food Containers
Spring Usa
Condiment Cylinder, 1.8 qt.
Mfr # M8429/17
Zoro # G8224553
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1.8 qt
- Overall Width (In.) 5 in
- Overall Depth (In.) 5 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # M8429/17
- Zoro # G8224553
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 5 in |
Outside Dia. (In.) | 5 in |
Inside Dia. (In.) | 5 in |
Overall Height (In.) | 6 3/4 in |
Overall Height | 6 3/4 in |
Overall Depth | 5 in |
Details
Capacity (Qt.) | 1.8 qt |
Color | Silver |
Material | Stainless Steel |
Item | Condiment Cylinder |
Gauge | 18/10 |
Handle | No |
For Use With | Display/Fish Poacher |
NSF Certified | No |
Lid Included | No |
Description
Condiment Cylinder, Overall Height 6 3/4 in, Gauge 1.8 ga, Lid Included No, Product Type Canister, Capacity 1.85 L, Color Silver, Diameter 5 in, Material Stainless Steel, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL ORTO Sauce Pizza Fully Prepared 105 oz., PK6 (10013000568002)
- RANDELL Hinge Assembly For - Part# Rdhdhin0001 (RDHDHIN0001)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- SCOTSMAN Lip Seal, Scotsman Ice Makers (02-2977-01)
- VOLLRATH Squeeze Bottle Holder (56116)
- TABLECRAFT Bus Tub/Tote Box, 22"X16"X5, Hdpe, Gry (P1529G)
- SOLO DART® MicroGourmet® SCCMN16, Plastic Food Containers, 500/Case (SCC MN16)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- INTEPLAST GROUP Poly Bun Pan Cover Lid, 21x35, 19 Micron, PK200 (BP21635)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, White (FG350200WHT)
- BOARDWALK Paper Food Baskets, 6 oz Capacity, 3.78 x 4.3 x 1.08, Red/White, 1000PK (BWK30LAG040)
- Spring Usa Food Containers