Shop All Food Containers
Spring Usa
Condiment Cylinder, 1.5L
Mfr # M8429/13
Zoro # G8267761
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 1.5 L
- Overall Width (In.) 5 in
- Overall Depth (In.) 5 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # M8429/13
- Zoro # G8267761
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 5 in |
Overall Height (In.) | 5 1/5 in |
Outside Dia. (In.) | 5 in |
Inside Dia. (In.) | 5 in |
Overall Height | 5 1/2 in |
Overall Depth | 5 in |
Details
Capacity (L) | 1.5 L |
Color | Silver |
Material | Stainless Steel |
For Use With | Display/Fish Poacher |
Handle | No |
Gauge | 18/10 |
Item | Condiment Cylinder |
NSF Certified | No |
Lid Included | No |
Description
Condiment Cylinder, Overall Height 5 1/2 in, Gauge 1.8 ga, Lid Included No, Product Type Canister, Capacity 1.5 L, Color Silver, Diameter 5 in, Material Stainless Steel, Overall Depth 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Toggle Switch Plate (261713)
- ATOSA Lock Key (W0604007)
- GRINDMASTER Valve, Dispenser (99464)
- KAIRAK Control, Temp - Elec (2302100)
- BUDDEEZ Bread Buddy Dispenser (00106)
- CAMBRO Cambro 2 qt. Round Clear Measuring Storage Container, PK12 (RFSCW2135)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/1, 22.2qt TRANSPARENT, 20 7/8" X 12 3/4" X 6" (03037)
- CAMBRO 18 in x 26 in x 15 in Food Box (182615P148)
- ECO-PRODUCTS WorldView Sugarcane Pizza Trays, 14 x 14 x 0.2, White, PK50 (EP-SCPTR14)
- SKYWATCH CAPITAL PARTNERS Pt Jar Safecrate, 6PK (1717)
- Spring Usa Food Containers