Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Coffee Urn, 6 liters
Mfr # 2505-6/6
Zoro # G7821195
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6L
- Height 26 in
- Standards NSF Certified
- Base Material Stainless Steel
- Handle Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2505-6/6
- Zoro # G7821195
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 26 in |
Diameter | 21 in |
Details
Item | Coffee Urn |
Capacity | 6L |
Standards | NSF Certified |
Base Material | Stainless Steel |
Handle Color | Chrome |
Description
Coffee Urn, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Coffee Urn, Top Diameter 7 11/16 in, Finish Brushed, Maximum Capacity 6 fl oz, Overall Height 17 1/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTY TRAY 12" Round Lid Clear, PK25 (EMI-320LP)
- WARING PRODUCTS Thermostat (30013)
- SAN JAMAR Wireworks - Straw Organizer Ki (C8500S)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 1L, Brushed (982C10BSPB)
- SERVICE IDEAS Square Server, Vacuum insulated, 1.5L, Brushed Stainless Steel (SVSQ15BS)
- BUNN Bunn Coffee Pot 06100.0101 For Bunn - Part# 06100-0101 (06100-0101)
- BUNN Thermal Carafe, Stainless Steel, 1.9 Liter (51746.0001)
- SERVICE IDEAS Double Wall Cold Beverage Dispenser, 3 Gallon, Stainless Steel (CBDDW3GSS)
- Spring Usa Coffee & Hot Beverage Dispensers