Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Coffee Urn, 12 liters
Mfr # 2505-6/12A
Zoro # G8294842
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12L
- Base Material Stainless Steel
- Diameter 22 in
- Height 14 in
- Handle Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2505-6/12A
- Zoro # G8294842
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Diameter | 22 in |
Height | 14 in |
Details
Item | Coffee Urn |
Capacity | 12L |
Base Material | Stainless Steel |
Handle Color | Chrome |
Standards | NSF Certified |
Description
Coffee Urn, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Coffee Urn, Top Diameter 9 3/8 in, Finish Polished Chrome, Maximum Capacity 12 qt, Overall Height 19 11/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- ACCUREX Motor, Chikee, S33G382Yb-13 (313224)
- DURKEE Durkee Green Food Color 16 fl. oz., PK6 (2003891)
- ZORO SELECT Paper Disposable Food Tray 1/2 lb., Red, Pk1000 (EFT50)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- CARLISLE FOODSERVICE Beverage Server, 5 gal., Brown (LD500N01)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- TABLECRAFT Beverage Dispenser, 5 gal, Stainless Steel (85)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- Spring Usa Coffee & Hot Beverage Dispensers